3/8in Drive M13 50mmL Ribe Bit Socket
- Mfr # 344+9013
- Zoro # G523580017
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 344+9013
- Zoro #
- G523580017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M13 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 344+9013 Professional Bit Socket This 3/8in drive M13 Ribe bit socket is built for precise fastener engagement and consistent performance in professional hand tool setups. With a 50mm (1.97in) overall length, it provides practical reach while remaining compact for controlled work in tight spaces. Designed for demanding shop conditions, the bit socket features stamped size markings for quick identification and improved tool organization. Its securely attached, interchangeable design supports efficient workflow when switching between tasks or tool storage systems. Key Benefits 3/8in drive M13 Ribe bit socket fits compatible Ribe fasteners securely. 50mm (1.97in) overall length balances access and control in confined areas. Made from High Speed Steel for strength, durability, and anti-corrosive protection. Stamped size markings provide permanent, fast identification during tool selection. Securely attached bit construction supports dependable torque transfer under regular use. Interchangeable format helps streamline tool organization across professional socket sets. Meets or exceeds ANSI standards for consistent quality expectations in hand tools. Built for professional technicians and heavy-use environments, this bit socket emphasizes reliability, clear identification, and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.