Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Bit Socket 230mmL
- Mfr # 447+2857
- Zoro # G823582742
product price:Â
$
38.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+2857
- Zoro #
- G823582742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 1/2 Inch Drive 230mm Length Durable Construction - 447+2857 Professional Bit Socket This 1/2 inch drive 17mm hex bit socket is built for technicians who need dependable engagement and added reach. The 230mm (9.06 inches) overall length helps access fasteners set deeper or behind surrounding components while maintaining controlled torque transfer. Constructed from High Speed Steel, it's designed for high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization in busy professional environments. Key Benefits 1/2 inch drive with 17mm hex bit for secure, consistent fastener engagement. 230mm overall length improves reach and control in hard-to-access areas. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist deterioration in demanding shop conditions. Stamped size markings support fast identification and efficient tool organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for quality and performance consistency. Designed for heavy, repeated use, this professional-grade hex bit socket supports reliable work habits with clear size identification, durable materials, and standards-based performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.