Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Bit Socket 110mmL
- Mfr # 308+6525
- Zoro # G523579530
product price:Â
$
7.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6525
- Zoro #
- G523579530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6525 Star Bit Socket This 3/8 inch drive T-25 star bit socket is designed for consistent engagement on T-25 star fasteners, helping reduce cam-out and rounding during service work. Its 110mm overall length supports better access where standard-length bit sockets fall short. Built for professional technicians, the bit is securely attached while remaining interchangeable, and the size marking is stamped for quick identification during tool selection and organization. Key Benefits T-25 star bit profile provides a secure fit on compatible fasteners. 3/8 inch drive works with common ratchets and drive tools. 110mm overall length helps reach recessed or hard-to-access fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking improves organization and reduces selection errors. Bit socket construction is securely attached while remaining interchangeable as needed. Meets or exceeds ANSI standards for dependable shop and field performance. SKU: 308+6525. This star bit socket is intended for long-term professional use, combining a precise T-25 interface with a practical extended length and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.