Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Wobble Hex Bit Socket 45mmL
- Mfr # 208+4133
- Zoro # G223578673
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4133
- Zoro #
- G223578673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Head 1/4 Inch Drive 45mm Length Durable Steel - 208+4133 Professional Bit Socket This 1/4 inch drive 3mm wobble hex bit socket is built for controlled fastening where a standard straight bit socket can't maintain ideal alignment. The wobble head design helps reach recessed or partially obstructed fasteners while keeping the connection secure and stable. With a 45mm (1.77 inch) overall length and clearly stamped sizing, it supports faster identification in drawers, carts, and socket rails. High-speed steel construction adds strength and durability, along with anti-corrosive properties for long-term service in daily tool rotation. Key Benefits 1/4 inch drive 3mm wobble hex bit socket for improved access in tight spots. 45mm (1.77 inch) overall length balances reach with compact tool control. High-speed steel construction provides high strength, durability, and anti-corrosive properties. Stamped size markings offer permanent, quick identification during setup and organization. Securely attached, interchangeable bit socket design supports consistent performance job after job. Meets or exceeds ANSI standards for dependable fit, function, and workmanship. Designed for professional technicians and serious users, this bit socket is made to handle repetitive, demanding work while staying easy to identify and dependable in use. The combination of wobble head access, compact length, and durable steel construction supports accurate results across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.