3/8in Dr. T10 Star Bit Socket 50mmL
- Mfr # 308+6110
- Zoro # G523580734
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6110
- Zoro #
- G523580734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T10 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6110, Star Bit Socket This 3/8 inch drive T10 star bit socket is built for consistent fastener engagement and dependable fitment in day-to-day service work. With a 50mm overall length, it balances access in tighter areas with the control expected from a compact bit socket. Constructed from high-speed steel with anti-corrosive properties, it is designed for long-term durability. Clear, stamped size markings support faster identification and better tool organization when working from a drawer, rail, or cart. Key Benefits T10 star bit profile helps reduce cam-out on compatible fasteners. 3/8 inch drive size fits common ratchets and torque tools. 50mm overall length supports access without sacrificing stability or control. High-speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings enable quick identification and cleaner tool organization. Interchangeable, securely attached bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards for professional-grade expectations. Designed for professional technicians and serious tool users, this star bit socket focuses on fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.