Shop GENIUS TOOLS
Create Account
1/2in Dr. M9 Surface Bit Sockte 55mmL
- Mfr # 440+9009
- Zoro # G723582248
original price:Â $10.84 , new price: $9.76 , 9 percent off
new price:Â
$
9.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9009
- Zoro #
- G723582248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M9 Size 1/2 Inch Drive 55mm Length Durable Construction - 440+9009 Surface Bit Socket This M9 Ribe surface bit socket is built for secure engagement on Ribe fasteners using a 1/2in drive. With a 55mm overall length, it offers a practical reach and stable control for service work where consistent fit and dependable bit retention matter. Made from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and organized storage, helping reduce errors when selecting the correct Ribe size. Key Benefits M9 Ribe bit socket profile provides a secure, precise fit on fasteners. 1/2in drive interface supports common ratchets, breakers, and torque tools. 55mm overall length balances reach and control in tight or recessed areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Stamped size markings enable fast identification and long-term tool organization. Interchangeable bit socket design stays securely attached during demanding, repeat use. Designed for professional technicians and long-term heavy use, this socket focuses on reliable fitment, durable materials, and clear size identification. It helps maintain consistent engagement on Ribe fasteners while supporting efficient workflow and dependable performance over time in a professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.