Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7627
- Zoro # G023578552
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7627
- Zoro #
- G023578552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7627 Professional Bit Socket This 1/4in drive T-27 tamperproof star bit socket is built for consistent engagement and controlled torque transfer. The 140mm overall length provides added reach while maintaining stability, helping technicians work efficiently in confined or recessed fastener locations. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit socket is designed for repeated professional use. Permanent stamped size markings support fast identification and better tool organization in busy shop environments. Key Benefits 1/4in drive T-27 tamperproof star bit socket for secure fastener engagement. 140mm (5.51in) overall length improves access and reach in tight areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding work conditions. Size is stamped for permanent, easy identification and faster tool selection. Securely attached, interchangeable bit socket design built for technician workflows. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed for professional technicians, this bit socket is built to handle rigorous, repeat use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.