Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Bit Socket 150mmL
- Mfr # 446+2656
- Zoro # G223579830
product price:Â
$
28.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+2656
- Zoro #
- G223579830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1/2 Inch Drive 150mm Length Durable Construction - 446+2656, Hex Bit Socket Tool This 1/2in drive 16mm hex bit socket is built for consistent fit and controlled torque transfer in professional service work. The 150mm overall length (5.91 inches) helps reach fasteners set deeper than standard sockets while maintaining stable engagement. Constructed from High Speed Steel for strength and anti-corrosive performance, it's designed for long-term reliability in demanding toolboxes. Permanently stamped size markings support quick identification during setup and tool organization. Key Benefits 1/2in drive 16mm hex bit socket supports secure, stable power transfer. 150mm overall length reaches deep-set bolts and screws more easily. High Speed Steel construction delivers strength with anti-corrosive properties. Permanently stamped size marking improves quick identification and organization. Bit socket design is securely attached and interchangeable for dependable service. Meets or exceeds ANSI standards for trusted fit, performance, and consistency. SKU 446+2656 is designed and made for professional technicians, with durability suited to repeated heavy use. The combination of extended reach, clear size identification, and High Speed Steel construction supports efficient work habits and consistent results across routine and high-demand service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.