Shop GENIUS TOOLS
Create Account
3/8in Dr. T25 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7825
- Zoro # G723579279
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7825
- Zoro #
- G723579279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T25 Size 3/8 Inch Drive Extra Long 220mm Durable S2 Steel - 308+7825 Tamperproof Star Bit Socket This 3/8 inch drive tamperproof star bit socket is built for T25 fasteners where added reach matters. Its extra-long 220mm (8.66 inch) overall length helps access recessed or obstructed hardware while maintaining a secure fit between the bit socket and the drive tool. Made from high speed steel for strength, durability, and anti-corrosive performance, it is designed for professional technicians who rely on consistent engagement and dependable tool identification in busy work environments. Key Benefits 3/8 inch drive T25 tamperproof star bit socket for secure fastener engagement. Extra-long 220mm length improves access to deep or hard-to-reach locations. High speed steel construction supports high strength, durability, and anti-corrosive protection. Sizes are permanently stamped for fast identification and better tool organization. Securely attached, interchangeable bit socket design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent performance and quality expectations. SKU 308+7825 is designed to hold up under repeated, heavy use while keeping the size easy to confirm at a glance. With its long-reach format, durable steel build, and standards-based manufacturing, it supports reliable, repeatable results when servicing tamperproof star fasteners in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.