Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.8 x 5.0mm Slotted Bit Socket 110mmL
- Mfr # 308+1550
- Zoro # G923583380
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1550
- Zoro #
- G923583380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 3/8 Inch Drive 110mm Length Durable Construction - 308+1550 Slotted Bit Socket This 3/8in drive slotted bit socket is built for controlled fastening where a long-reach, accurately sized bit is required. The 0.8 x 5.0mm slotted profile and 110mm overall length help maintain access and stability while working in tighter or recessed areas. Constructed from high speed steel with anti-corrosive properties, it's designed to hold up under routine professional use. Clear size stamping supports quick identification during setup, organization, and return-to-storage workflows. Key Benefits 3/8in drive slotted bit socket for consistent fit and dependable torque transfer. 0.8 x 5.0mm slotted bit profile supports precise, repeatable engagement. 110mm overall length provides added reach while maintaining tool control. High speed steel construction offers strength, durability, and anti-corrosive protection. Stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous technician demands. Meets or exceeds ANSI standards for professional-grade expectations and consistency. With durable materials, clear identification, and standards-focused manufacturing, it fits smoothly into professional hand tool sets that prioritize reliability and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.