Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Star Bit Socket 45mmL
- Mfr # 208+6140
- Zoro # G223578505
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6140
- Zoro #
- G223578505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+6140, Star Bit Socket This T-40 star bit socket is built for consistent fit and controlled driving when working with star fasteners. The 1/4in drive and 45mm overall length balance access and handling, helping you maintain accuracy in tighter areas without sacrificing durability. Made from High Speed Steel with anti-corrosive properties, it's designed for long service life in professional toolboxes. Size markings are stamped for quick identification and better organization across multiple bit socket sizes. Key Benefits T-40 star bit socket profile helps maintain secure, accurate fastener engagement. 1/4 inch drive size supports common ratchets and professional hand tool setups. 45mm overall length (1.77 inches) improves access in compact working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify identification and tool storage organization. Securely attached yet interchangeable design supports reliable use across demanding tasks. Meets or exceeds ANSI standards for performance expectations in professional environments. SKU 208+6140 is intended for technicians who need dependable bit engagement, durable materials, and easy size identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.