Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Bit Socket 80mmL
- Mfr # 408+2335
- Zoro # G323582105
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2335
- Zoro #
- G323582105
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/2 Inch Drive 80mm Length Durable Construction - 408+2335 Hex Bit Socket This 5mm hex bit socket is built for controlled fastening and consistent fit on hex fasteners. With a 1/2in drive and 80mm overall length (3.15 inches), it pairs with common ratchets and torque wrenches while providing added reach where a standard bit socket falls short. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service. Permanent size stamping supports quick identification and cleaner tool organization, especially in busy professional environments. Key Benefits 5mm hex bit size helps deliver a snug fit on compatible fasteners. 1/2 inch drive fits a wide range of ratchets and torque wrenches. 80mm (3.15in) length improves access to deeper or recessed fasteners. High speed steel construction supports strength, durability, and repeated heavy use. Anti-corrosive properties help resist wear from demanding shop conditions over time. Stamped size marking provides permanent identification for faster selection and organization. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, this hex bit socket balances secure attachment with interchangeability for practical service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.