Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 80mmL
- Mfr # 440+2350
- Zoro # G323579679
original price:Â $11.66 , new price: $10.49 , 10 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2350
- Zoro #
- G323579679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 80mm Length Durable Construction - 440+2350 Professional Hex Bit Socket This 10mm hex bit socket is built for consistent fastening with a 1/2in drive interface and an 80mm overall length. It is designed to help technicians maintain a solid, accurate engagement on hex fasteners while offering added reach where a shorter socket cannot clear surrounding components. Constructed from high speed steel with anti-corrosive properties, it supports long-term shop use and routine service work. Permanent stamped size markings improve organization and reduce downtime when selecting the correct hex bit size. Key Benefits 10mm hex bit size supports accurate fit to reduce rounding risk. 1/2in drive works with common ratchets and torque-handling setups. 80mm length improves access in recessed or hard-to-reach locations. High speed steel construction provides strength and durability under heavy use. Anti-corrosive properties help resist wear in demanding workshop environments. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable performance expectations. Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 80mm Length Durable Construction - 440+2350 is securely attached while remaining interchangeable, supporting reliable service workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.