Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.0 x 6.0mm Slotted Bit Socket 140mmL
- Mfr # 308+1660
- Zoro # G523580109
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1660
- Zoro #
- G523580109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 140mm Length Durable Construction - 308+1660, Slotted Bit Socket This 3/8in drive slotted bit socket is built for controlled, repeatable engagement on slotted fasteners where a 1.0 x 6.0mm tip is required. The 140mm overall length helps reach recessed hardware while maintaining stable alignment through the socket and bit interface. Designed for professional toolboxes, it combines durable high-speed steel construction with easy size identification. The bit socket format supports interchangeable use and secure attachment, helping technicians maintain consistency across frequent service work. Key Benefits 3/8in drive slotted bit socket delivers accurate fit on slotted fasteners. 140mm overall length provides added reach for recessed or hard-to-access areas. High-speed steel construction supports strength, durability, and anti-corrosive performance. Size markings are stamped for permanent, quick identification during tool selection. Securely attached, interchangeable design supports reliable performance in demanding technician use. Meets or exceeds ANSI standards for consistent quality and shop-ready confidence. SKU 308+1660 is engineered as a professional-grade bit socket, intended to hold up under repeated heavy use while staying organized and easy to identify. Its combination of standardized 3/8in drive compatibility, 140mm reach, and high-speed steel durability makes it a dependable choice for precision slotted fastener service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.