Shop GENIUS TOOLS
Create Account
3/8in Drive M14 Ribe Bit Socket 110mmL
- Mfr # 344+9414
- Zoro # G323579174
product price:Â
$
22.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 344+9414
- Zoro #
- G323579174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M14 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 344+9414, Ribe Bit Socket This 3/8in drive M14 Ribe bit socket is built for consistent fastening performance in professional hand tool setups. The 110mm (4.33in) overall length helps reach recessed fasteners while maintaining stable engagement with the drive tool. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties for demanding shop conditions. Clear, stamped size markings support quick identification and better tool organization in drawers or on carts. Key Benefits 3/8in drive M14 Ribe bit socket delivers accurate, repeatable fastener engagement. 110mm (4.33in) overall length helps access deeper or recessed fastener locations. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties help resist rust and wear in tough work environments. Permanently stamped size markings improve organization and speed up tool selection. Securely attached, interchangeable bit design built for rigorous professional technician use. Designed for professional-grade service, this socket balances durability, identification clarity, and dependable fit. The combination of High Speed Steel, stamped size markings, and ANSI-aligned quality expectations makes it a practical choice for technicians who need reliable, repeatable performance over long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.