Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Star Bit Socket 100mmL
- Mfr # 208+6508
- Zoro # G723578555
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6508
- Zoro #
- G723578555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-8 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6508 Professional Star Bit Socket This T-8 star bit socket is built for consistent fastening work where a secure Torx-style fit and controlled reach matter. The 1/4in drive interface and 100mm overall length (3.94in) make it suitable for tight-access areas while maintaining stable engagement on T-8 star fasteners. Designed for professional technicians, the bit is made from high speed steel for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-8 star bit socket profile delivers accurate fit and secure fastener engagement. 1/4in drive size supports common ratchets, extensions, and professional tool systems. 100mm (3.94in) overall length helps reach recessed or restricted fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size marking improves organization and speeds up tool selection. Securely attached yet interchangeable design supports serviceability and long-term use. Meets or exceeds ANSI standards for dependable professional workshop performance. A practical choice for technicians who prioritize durability, easy identification, and standards-based performance in everyday hand-tool work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.