Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Star Bit Socket 70mmL
- Mfr # 208+6308
- Zoro # G523579400
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6308
- Zoro #
- G523579400
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-8 Size 1/4 Inch Drive 70mm Length Durable Construction - 208+6308 Star Bit Socket This 1/4in drive T-8 star bit socket is built for precise fastener work where consistent bit engagement and controlled reach matter. With a 70mm (2.76in) overall length and permanently stamped size marking, it supports quick identification and organized storage in busy tool setups. Constructed from High Speed Steel, the bit socket delivers high strength, durability, and anti-corrosive properties for long service life. It is designed to meet the rigorous needs of professional technicians, with a securely attached, interchangeable bit socket format that holds up under frequent use. Key Benefits 1/4in drive T-8 star bit socket for accurate, repeatable fastener engagement. 70mm overall length (2.76in) helps reach recessed or tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size marking supports fast identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional use. Meets or exceeds ANSI standards for dependable quality and safe shop performance. Designed and made for professional technicians, this star bit socket balances durability with practical details that reduce downtime-clear size stamping, corrosion resistance, and a format built for repeated service tasks. SKU: 208+6308.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.