Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.2 Philips Bit Socket 70mmL
- Mfr # 208+1302
- Zoro # G523578533
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1302
- Zoro #
- G523578533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH2 1/4 Inch Drive 70mm Length Durable Steel - 208+1302, bit socket tool This PH2 Phillips bit socket is built for technicians who need consistent fit and dependable fastening with a 1/4 inch drive. The 70mm overall length supports access and control while keeping the setup compact for common hand-tool and socket workflows. Made from high speed steel with anti-corrosive properties, it is designed for durability in demanding environments. The bit is securely attached while remaining interchangeable, and the size marking is stamped for fast identification during tool organization. Key Benefits PH2 Phillips bit socket provides a secure, precise fit on #2 screws. 1/4 inch drive compatibility integrates with standard ratchets and hand-tool setups. 70mm overall length balances reach and control in tighter working areas. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings improve organization and reduce time spent searching. Securely attached yet interchangeable bit design supports flexible service and replacement. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional-grade use, this bit socket is built to handle repeated service work while maintaining reliable engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.