1/4in Dr. T-9 Star Bit Socket 100mmL
- Mfr # 208+6509
- Zoro # G823578554
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6509
- Zoro #
- G823578554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-9 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6509 (Professional Star Bit Socket) This 1/4in drive T-9 star bit socket is built for consistent fit and controlled torque transfer on star fasteners. The 100mm overall length helps reach hardware positioned deeper in assemblies while keeping the drive end accessible for common hand tools. Made from high speed steel for strength and anti-corrosive performance, the socket is designed for repeated professional use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-9 star bit socket profile supports a secure fit on matching fasteners. 1/4in drive size works with compatible ratchets, extensions, and hand tools. 100mm overall length helps access recessed fasteners in tight areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings stay readable for faster selection and organized storage. Bit is securely attached yet interchangeable for reliable daily shop use. Meets or exceeds ANSI standards for dependable performance and consistency. What's Included 1pc only Designed for professional technicians and serious tool users, this star bit socket combines a precise T-9 fit with a long 100mm reach. Its durable steel build, clear size identification, and ANSI-aligned performance make it a dependable choice for maintaining consistent results across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.