Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.5 x 3.0mm Slotted Bit Socket 45mmL
- Mfr # 208+1130
- Zoro # G423578558
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1130
- Zoro #
- G423578558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.5 x 3.0mm Size 1/4 Inch Drive 45mm Length Durable Construction - 208+1130 Professional Bit Socket This 1/4 inch drive slotted bit socket is built for controlled fastening where precise slotted engagement matters. The 0.5 x 3.0mm slotted size and 45mm overall length help maintain access and alignment in tighter working areas while keeping handling predictable. Constructed from high speed steel with anti-corrosive properties, it is designed for durability in regular shop use. The permanently stamped size marking supports faster tool selection and consistent organization in drawers, trays, and mobile tool carts. Key Benefits 0.5 x 3.0mm slotted bit size supports accurate fit on slotted fasteners. 1/4in drive interface integrates easily with standard ratchets and extensions. 45mm overall length improves reach while staying compact for confined spaces. High speed steel construction delivers strength and durability for repeated service use. Anti-corrosive properties help resist surface deterioration in demanding work environments. Permanently stamped size markings simplify identification and improve tool organization. SKU 208+1130 is designed as a professional-grade slotted bit socket with a securely attached yet interchangeable bit configuration. It provides a secure grip to help maintain engagement on fasteners, supporting consistent results across routine maintenance and repair tasks while standing up to long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.