Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7308
- Zoro # G723579231
product price:Â
$
5.14
/ea
Sold in multiples of 2 for
$10.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7308
- Zoro #
- G723579231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-8 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7308, Professional Bit Socket This tamperproof star bit socket is built for controlled, repeatable fastening on T-8 tamperproof star screws. The 1/4in drive interface fits common ratchets and drivers, while the 70mm overall length helps provide reach without sacrificing stability. Manufactured from high speed steel, the bit socket balances strength with anti-corrosive properties for dependable service life. Clear, stamped size markings support faster tool selection and better organization in professional tool storage. Key Benefits T-8 tamperproof star profile delivers secure engagement on tamper-resistant fasteners. 1/4in drive size fits standard ratchets, extensions, and professional hand tools. 70mm overall length provides added reach while maintaining good control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop and field environments. Permanently stamped size markings improve identification and day-to-day tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this bit socket combines a tamperproof T-8 tip with a durable, interchangeable design that stays securely attached during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.