Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7525
- Zoro # G223580607
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7525
- Zoro #
- G223580607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7525 Tamperproof Star Bit Socket This 3/8 inch drive T-25 tamperproof star bit socket is built for consistent engagement and dependable fit on tamperproof star fasteners. The 110mm overall length (4.33 inches) provides added reach for access in tighter or recessed areas where standard-length bit sockets may not clear. Constructed from high-speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding shop conditions. Clear, permanently stamped size markings support faster identification and better tool organization in professional tool storage. Key Benefits 3/8 inch drive T-25 tamperproof star bit socket for secure fastener engagement. 110mm (4.33 inch) overall length improves reach in confined or recessed areas. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings simplify identification and improve toolbox organization. Securely attached, interchangeable bit design supports rigorous professional technician workloads. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed for professional-grade hand tool use, this bit socket focuses on durability, clear sizing, and reliable performance over repeated service work. Its combination of reach, corrosion resistance, and ANSI-aligned quality makes it a practical choice for technicians who need consistent results across demanding repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.