Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 310mmL
- Mfr # 594+1902
- Zoro # G023584560
original price:Â $9.46 , new price: $8.51 , 10 percent off
new price:Â
$
8.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1902
- Zoro #
- G023584560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 310mm Length Precision Drive Ergonomic Handle - 594+1902 Professional Screwdriver This PH.2 Phillips screwdriver is built for controlled fastening where reach, tip fit, and handle comfort matter. The 310mm overall length supports access and leverage while maintaining a stable feel in hand for consistent, repeatable results. Made from high speed steel with anti-corrosive properties, it's designed for durability in professional environments. Precision-machined tip geometry helps the driver seat cleanly in compatible fasteners to reduce slippage and improve accuracy. Key Benefits PH.2 Phillips tip fits common fasteners for dependable day-to-day fastening work. 310mm overall length provides added reach while preserving control and stability. High speed steel construction supports strength, durability, and anti-corrosive performance. Precision-machined tip improves engagement for accurate driving and reduced cam-out. Ergonomic plastic handle promotes a firm grip and comfortable torque application. Meets or exceeds ANSI standards for consistent tool quality and performance expectations. SKU 594+1902 is a professional-grade hand tool designed for heavy use and long service life. The combination of high speed steel durability, precision-machined tip fit, and an ergonomic handle helps maintain a solid connection to fasteners, supporting efficient work with fewer interruptions from slipping or stripped screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.