Shop GENIUS TOOLS
Create Account
( #5604155) 0.8 x 4.0mm Slotted Screwdriver 175mmL
- Mfr # 592+1240
- Zoro # G923580730
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+1240
- Zoro #
- G923580730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0mm Blade 175mm Length Precision Drive Durable Design - 592+1240 Slotted Screwdriver This precision slotted screwdriver is built for controlled fastening where a consistent tip fit and comfortable handling matter. With a 0.8 x 4.0mm slotted blade and 175mm overall length, it supports accurate work in tight or detailed tasks while maintaining a solid, professional feel. The shaft is made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. A treated shaft adds extra toughness for demanding applications, and the ergonomic hard impact plastic handle is designed to hold up under frequent use. Key Benefits 0.8 x 4.0mm slotted blade supports precise tip engagement and control. 175mm overall length balances reach and handling for detailed work. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle resists wear in daily professional use. Meets or exceeds American National Standards Institute (ANSI) standards. Built for professional technicians and made to perform over a lifetime of heavy use, this screwdriver focuses on dependable fit, durable materials, and a handle designed for repeated use. It's a straightforward, professional-grade hand tool that prioritizes strength, comfort, and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.