5/64in Hex Scredriver 150mmL (SEA)
- Mfr # 504+3605
- Zoro # G223579465
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+3605
- Zoro #
- G223579465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/64 Inch Drive 150mm Length Precision Hand Tool - 504+3605 Professional Hex Screwdriver This 5/64in hex screwdriver is built for controlled, accurate fastening where small hex sizes matter. With a 150 mm overall length and a soft handle, it balances reach with steady hand positioning for detailed work on fasteners. Manufactured from high speed steel, it delivers strength and durability with anti-corrosive properties. The precisely machined tip is designed to fit fasteners accurately, helping reduce slippage and improving consistency across repeated use. Key Benefits 5/64in hex screwdriver with soft handle for controlled, comfortable hand placement. 150 mm overall length supports precision access without sacrificing driver control. High speed steel construction provides high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding environments. Precision machined tip promotes accurate engagement and reduces fastener slippage. Ergonomic design helps maintain a firm connection to compatible hex fasteners. SKU 504+3605 is designed and made for professional technicians and heavy-use toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.