Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 125mmL
- Mfr # 1640
- Zoro # G523579264
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640
- Zoro #
- G523579264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 1640 Slotted Screwdriver Bit This professional slotted screwdriver bit is built for precision fastening with a 0.6 x 4.0mm slotted profile and a 1/4 inch hex shank. The 125mm overall length helps reach fasteners where standard bits may be too short, while maintaining stable engagement in the drive. Manufactured from High Speed Steel and heat treated for durability, it is designed for repeated use in demanding environments. The bit size is stamped directly on the tool for quick identification and organized storage alongside other precision drive bits. Key Benefits 0.6 x 4.0mm slotted tip supports accurate, controlled precision drive work. 1/4 inch hex shank fits standard bit holders and compatible drivers. 125mm overall length improves access to recessed or hard-to-reach screws. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance with strong inner core. Size stamping enables fast identification and better tool organization in storage. SKU 1640 is made to match professional expectations for long-term service life, with materials and heat treatment selected for consistent performance. With stamped sizing and ANSI-aligned manufacturing, it integrates cleanly into a technician's bit set where repeatability, durability, and quick identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.