Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Wobble Hex Bit 88mmL
- Mfr # 5518
- Zoro # G323584192
original price:Â $5.76 , new price: $5.18 , 10 percent off
new price:Â
$
5.18
/ea
Sold in multiples of 2 for
$10.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5518
- Zoro #
- G323584192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 9/32 Inch Size, 5/16 Inch Hex Shank, 88mm Length, Precision S2 Steel Construction - 5518 Screwdriver Bit This professional screwdriver bit combines a 5/16in hex shank with a 9/32in wobble hex bit profile for controlled fastener engagement. With an overall length of 88mm (3.46in), it's sized for reach and access while remaining easy to handle in daily shop use. Built for long-term reliability, the bit features heat-treated construction for a tough exterior and strong inner core. Size markings are stamped for permanent identification, supporting faster tool selection and better organization in drawers, kits, or carts. Key Benefits 5/16in hex shank fits compatible holders and professional bit-driving systems. 9/32in wobble hex bit design supports versatile alignment during fastening tasks. 88mm overall length balances access, reach, and control in tight areas. Precision S2 steel construction provides strength and durability for repeated use. Heat-treated for a durable exterior and strong core under heavy workloads. Stamped size markings enable quick identification and long-term tool organization. SKU 5518 is designed and made for professional technicians who need consistent fit, dependable strength, and easy identification in a busy tool set. The anti-corrosive properties and heat treatment help maintain performance over time while supporting the demands of heavy, repetitive use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.