5/16in Hex Shank, 7mm Hex Screwdriver Bit 200mmL
- Mfr # 4847
- Zoro # G723584150
product price:Â
$
13.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4847
- Zoro #
- G723584150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7mm Size, 5/16 Inch Hex Shank, 200mm Length, Precision Steel Construction - 4847 Professional Hex Screwdriver Bit This 7mm hex screwdriver bit is built for controlled driving, repeatable fit, and extended reach. The 5/16 inch hex shank supports secure bit holding, while the 200mm overall length helps access fasteners that sit deeper or behind obstructions. Constructed from High Speed Steel with anti-corrosive properties, the bit is designed for strength and long service life. Heat treatment adds a tough exterior with a strong inner core, and the size marking is stamped for quick identification during tool organization. Key Benefits 7mm hex tip supports accurate engagement for consistent fastener control. 5/16 inch hex shank fits compatible holders for stable power transfer. 200mm overall length improves access in hard-to-reach fastening locations. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and heavy-use environments, this bit emphasizes durability, clear size identification, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.