Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 200mmL
- Mfr # 1840
- Zoro # G123578520
product price:Â
$
11.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1840
- Zoro #
- G123578520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 1840 Slotted Screwdriver Bit This professional slotted screwdriver bit is built for precise fastening with a 0.6 x 4.0mm blade and a 1/4 inch hex shank. The 200mm overall length provides added reach and improved access for work where standard bits fall short. Manufactured from High Speed Steel, it combines strength, durability, and anti-corrosive properties for long service life. The bit is heat treated to produce a tough exterior and a strong inner core, and it meets or exceeds ANSI standards for dependable performance. Key Benefits 0.6 x 4.0mm slotted tip supports accurate fit and controlled driving. 1/4 inch hex shank fits common bit holders and professional drivers. 200mm overall length improves reach for recessed or hard-to-access fasteners. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design provides tough exterior wear resistance and strong core strength. Stamped size markings make identification fast, clear, and permanently readable. Designed for professional technicians and built to withstand heavy use, this slotted bit balances reach, strength, and consistent fit. Clear size stamping supports efficient tool organization, while heat treatment and High Speed Steel construction help maintain durability and performance over time. SKU: 1840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.