Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Screwdriver Bit 56mmL
- Mfr # 1303
- Zoro # G423580087
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1303
- Zoro #
- G423580087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #3 Size, 1/4 Inch Hex Shank Drive, 56mm Length, Precision S2 Steel Construction - 1303, Phillips screwdriver bit SKU: 1303. This #3 Phillips screwdriver bit is built for professional hand-tool setups that use a 1/4in hex shank drive. The 56mm overall length helps balance reach and control in common fastening tasks while keeping the bit compact for tool storage and quick changes. Designed for long service life, the bit is made from High Speed Steel and heat treated to support repeated use. Clear size markings are stamped for fast identification, helping keep bit sets organized and reducing downtime when moving between sizes. Key Benefits 1/4in hex shank drive fits compatible drivers and bit holders securely. #3 Phillips tip supports consistent engagement for accurate screw driving. 56mm (2.2in) overall length balances access, control, and tool clearance. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for quick identification and better tool organization. Built for professional technicians and heavy-use environments, this Phillips bit focuses on reliable fit, durable materials, and easy identification. Heat treatment and High Speed Steel construction help maintain performance over time, while ANSI compliance supports consistent quality expectations across your tool inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.