Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 160mmL
- Mfr # 6709
- Zoro # G623584564
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6709
- Zoro #
- G623584564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 6709 Precision Screwdriver Bit SKU: 6709. This T-9 star screwdriver bit is built for precise fastening with a 1/4 inch hex shank and an extended 160mm overall length for added reach and control. The tip size is permanently stamped to help keep sets organized and easy to identify during daily work. Made from High Speed Steel and heat treated for strength, the bit is designed to resist corrosion while maintaining a durable exterior and a strong inner core. Key Benefits T-9 star tip and 1/4 inch hex shank for secure driver fit. 160mm overall length helps reach fasteners in deeper or recessed areas. High Speed Steel construction supports high strength and long service life. Heat-treated design creates durable exterior with strong inner core strength. Anti-corrosive properties help protect the bit during regular professional use. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for consistent, reliable performance. Designed and made for professional technicians, this precision driver bit focuses on fit, reach, and durability. The combination of heat treatment, High Speed Steel, and clear size marking supports efficient work habits while helping the bit maintain dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.