Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 56mmL
- Mfr # 2333
- Zoro # G123582091
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2333
- Zoro #
- G123582091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 2333, Hex Driver Bit This 3mm metric hex screwdriver bit is built for controlled fastening with a standard 1/4in hex shank interface. The 56mm overall length helps balance access and stability when working with hex fasteners where consistent fit and clean engagement matter. Made from High-Speed Steel with anti-corrosive properties, it is designed to maintain strength and durability over repeated use. The size is stamped for quick identification and better tool organization in drawers, rails, or bit cases. Key Benefits 3mm metric hex screwdriver bit with standard 1/4in hex shank compatibility. 56mm overall length supports controlled reach without sacrificing handling stability. High-Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help reduce rust and maintain dependable performance. Stamped size marking enables fast, permanent identification for easier organization. Meets or exceeds ANSI standards for consistent tool quality expectations. SKU: 2333. This hex driver bit is suited for users who prioritize fit, durability, and easy identification in a professional hand tool setup. With ANSI-aligned quality, stamped sizing, and High-Speed Steel construction, it supports reliable day-to-day fastening while helping keep your bit selection organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.