Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 200mmL
- Mfr # 1850
- Zoro # G623580078
product price:Â
$
11.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1850
- Zoro #
- G623580078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 1850 Slotted Screwdriver Bit This slotted screwdriver bit is built for controlled fastening where extra reach helps, thanks to its 200mm overall length (7.87 inches). The 1/4in hex shank fits standard bit holders and drivers, while the 0.8 x 5.0mm slotted tip targets matching fasteners with consistent engagement. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior and strong inner core, supporting long-term, professional-grade use with clear, stamped size markings for quick identification. Key Benefits 1/4in hex shank for compatibility with common bit holders and drivers. 0.8 x 5.0mm slotted tip supports accurate fit on matching fasteners. 200mm overall length (7.87in) improves access in deeper or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Size is stamped for permanent, fast identification during tool organization. SKU 1850 is designed for technicians who need a long-reach slotted bit that holds up under heavy use. The combination of High Speed Steel, heat treatment, and stamped sizing supports dependable performance, consistent handling, and easier workflow when selecting the correct bit size at the bench or in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.