Shop GENIUS TOOLS
Create Account
273008 / 1/4in Hex Shank, 1/4in Hex Screwdriver Bit 30mmL
- Mfr # 3116
- Zoro # G723579323
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3116
- Zoro #
- G723579323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 30mm Length, Durable Construction - 3116, Screwdriver Bit This professional screwdriver bit is built for consistent fit and repeatable fastening in demanding shop environments. With a 1/4in hex shank and 1/4in hex drive, it's designed for common bit holders and hand tool setups where quick changes and secure engagement matter. At 30mm (1.18in) overall length, it balances control and access for tight, precise work. High Speed Steel construction and heat treatment support long service life while helping resist corrosion and wear during regular use. Key Benefits 1/4in hex shank and 1/4in hex drive for standard compatibility. 30mm (1.18in) overall length supports controlled fastening in compact spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a stronger inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 3116 is suited for technicians who want a durable, clearly marked bit that holds up to repetitive use. Its standardized hex interfaces simplify integration with existing tool kits, while the heat-treated High Speed Steel build supports consistent performance across long-term, heavy-duty service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.