Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/32in Hex Screwdriver Bit 88mmL
- Mfr # 3506
- Zoro # G823583497
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3506
- Zoro #
- G823583497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/32 Inch Size 1/4 Inch Hex Shank 88mm Length Precision S2 Steel Drive - 3506, Hex Screwdriver Bit This 3/32 inch hex screwdriver bit is built for precise hex fastener engagement with a 1/4 inch hex shank for broad driver compatibility. The 88mm overall length provides added reach while maintaining control for detailed hand-tool work. Designed to meet professional expectations, it combines stamped size identification with a heat-treated structure for durability. It is made from high speed steel for strength and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 3/32 inch hex tip delivers accurate fit for consistent fastener engagement. 1/4 inch hex shank fits common bit holders and compatible drivers. 88mm overall length balances reach and control in tighter working areas. High speed steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior with superior inner core strength. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians and heavy-use environments, this bit focuses on fit, identification, and long-term durability in day-to-day hand tool applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.