Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 88mmL
- Mfr # 1550
- Zoro # G223579311
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1550
- Zoro #
- G223579311
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 1550 Slotted Screwdriver Bit This slotted screwdriver bit is built for precision fastening with a 0.8 x 5.0mm blade size and a standard 1/4in hex shank. The 88mm overall length provides added reach while maintaining control for accurate engagement in slotted fasteners. Made from high-speed steel and heat treated for a tough exterior and strong inner core, it is designed for long-term professional use. Size markings are stamped directly on the bit for quick identification during setup and tool organization. Key Benefits 1/4in hex shank fits common bit holders and professional drive tools. 0.8 x 5.0mm slotted profile supports precise fit and consistent torque transfer. 88mm overall length improves reach while maintaining stable handling in use. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a hard exterior with a resilient core. Permanently stamped size marking speeds identification and improves tool organization. SKU: 1550. Designed for professional technicians, this slotted bit focuses on durability, repeatable performance, and easy identification on the job. Its high-speed steel build, heat treatment, and ANSI-compliant manufacturing help it hold up to heavy use while staying consistent across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.