Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7mm Hex Screwdriver Bit 30mmL
- Mfr # 263070
- Zoro # G523578663
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263070
- Zoro #
- G523578663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7mm Size 1/4 Inch Hex Shank 30mm Length Durable Steel Precision Drive - 263070 Hex Screwdriver Bit This 7mm hex screwdriver bit is built for consistent fit and controlled driving on hex fasteners. With a 1/4in hex shank and 30mm length, it integrates easily with common bit holders and 1/4in drive setups while keeping reach compact for close work. Manufactured from high speed steel with anti-corrosive properties, it's designed for strength and durability in day-to-day professional tool use. Size markings are stamped for quick identification and long-term organization in your bit set. Key Benefits 7mm hex bit tip supports accurate engagement for dependable fastener control. 1/4in hex shank fits standard holders for broad compatibility across tools. 30mm length provides a compact profile for tighter access applications. High speed steel construction delivers strength and durability in repeated use. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size identification improves organization and speeds up tool selection. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. SKU 263070 helps simplify reordering and inventory tracking, and the permanently stamped sizing keeps the bit easy to identify even after long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.