1/4in Hex Shank, T-30 Star Power Bit 50mmL
- Mfr # 285030
- Zoro # G423580377
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285030
- Zoro #
- G423580377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-30 1/4 Inch Hex Shank 50mm Length Precision Drive Durable Construction - 285030 Power Screwdriver Bit This T-30 Star power screwdriver bit is built for consistent, accurate fastening with a 1/4in hex shank interface. The 50mm overall length supports controlled reach while keeping the bit compact for professional tool setups and everyday service work. Manufactured from High Speed Steel and heat treated for strength, it is designed to handle demanding technician use. The bit is stamped for permanent size identification to simplify tool organization and reduce time spent searching for the correct drive. Key Benefits T-30 Star power bit profile supports secure engagement and efficient torque transfer. 1/4in hex shank fits standard power screwdriver and bit holder systems. 50mm overall length balances access, control, and compact tool storage. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated bit body helps withstand rigorous professional technician demands. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, consistent performance. Designed for professional-grade reliability, this bit focuses on fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.