Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.5mm Slotted Power Bit 50mmL
- Mfr # 205055
- Zoro # G923578546
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205055
- Zoro #
- G923578546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.8 x 5.5mm Size, 1/4 Inch Hex Shank Drive, 50mm Length, Durable Construction - 205055 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and torque transfer with 1/4 inch hex shank drives. The 0.8 x 5.5mm slotted tip and 50mm overall length support controlled fastening where a standard, straight-blade profile is required. Constructed from High Speed Steel and heat treated for strength, it combines a tough exterior with a durable core. Size markings are stamped directly on the bit for quick identification in drawers, cases, and on-site tool carts. Key Benefits 1/4 inch hex shank provides secure engagement with power screwdriver chucks. 0.8 x 5.5mm slotted profile supports accurate fit in standard slotted screws. 50mm length balances access and control for common professional fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings enable fast, permanent identification for better tool organization. SKU 205055 is designed for professional technicians who rely on repeatable performance and long service life. With durable High Speed Steel, heat treatment, and clear size identification, this bit integrates cleanly into any 1/4 inch hex drive system while maintaining ANSI-aligned quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.