Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/32in Hex Power Bit 50mmL
- Mfr # 275003
- Zoro # G823579070
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275003
- Zoro #
- G823579070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 3/32 Inch Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 275003, Hex Power Screwdriver Bit This hex power screwdriver bit is built for consistent fit and controlled fastening with power drivers. It features a 1/4 inch hex shank with a 3/32 inch hex power bit tip and a 50mm overall length for compact access while maintaining stable engagement. Designed for professional technicians and heavy daily use, the bit is heat treated for a tough exterior and strong core, with stamped size markings for quick identification. It is made from high speed steel for strength, durability, and anti-corrosive properties, and meets or exceeds ANSI standards. Key Benefits 1/4 inch hex shank connects securely to power tools for stable drive. 3/32 inch hex power bit tip supports precise fastening and repeatable fit. 50mm overall length balances reach and control in compact working areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings enable fast identification and better tool organization. SKU 275003 is a professional-grade choice for shops that value dependable bit performance and easy inventory management. With heat treatment, durable steel construction, and permanent size identification, it supports accurate work across demanding conditions while maintaining consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.