Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Screwdriver Bit 160mmL
- Mfr # 1701
- Zoro # G023579306
product price:Â
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701
- Zoro #
- G023579306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #1 Phillips 1/4 Inch Hex Shank 160mm Length Precision Drive - 1701 Screwdriver Bit This #1 Phillips screwdriver bit is built for precision fastening with a 1/4in hex shank and an extended 160mm (6.3in) overall length. The longer reach supports controlled driving in tighter or deeper access areas while keeping the bit stable in your driver. Made from High Speed Steel, the bit is designed for high strength and durability with anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core, and the size marking is stamped for quick, permanent identification in storage or on the job. Key Benefits #1 Phillips tip with 1/4in hex shank fits common bit holders. 160mm (6.3in) overall length improves reach while maintaining controlled driving. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and strong inner core. Stamped size marking supports fast selection and cleaner tool organization. Meets or exceeds ANSI standards for consistent fit and reliable performance. Designed for professional technicians and demanding daily use, this precision drive bit focuses on dependable fit, long service life, and easy identification. The combination of high-speed steel, heat treatment, and ANSI-aligned performance helps maintain durability and consistency across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.