Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Screwdriver Bit 88mmL
- Mfr # 1501
- Zoro # G223578925
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1501
- Zoro #
- G223578925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #1 Phillips 1/4 Inch Hex Shank 88mm Length Precision Drive - 1501 Professional Screwdriver Bit This #1 Phillips screwdriver bit is built for consistent fit and controlled driving with 1/4in hex shank tools. The 88mm overall length helps balance reach and stability when working in tighter areas, while the stamped size marking supports quick identification in organized kits. Manufactured from High Speed Steel and heat treated, it is designed for strength, durability, and corrosion resistance in professional environments. Key Benefits #1 Phillips tip with 1/4in hex shank fits common bit holders. 88mm (3.46in) overall length supports reach while maintaining controlled driving. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Heat-treated design provides a tough exterior with a strong inner core. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and serious tool users, this precision-drive bit focuses on durability and easy handling rather than disposable performance. The combination of heat treatment, High Speed Steel, and clear size stamping makes it a reliable choice for repeatable #1 Phillips fastening across routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.