1/4in Hex Shank, PH 3 - 1.2x7.0 Reversible blade
- Mfr # 502137
- Zoro # G923581157
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502137
- Zoro #
- G923581157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH3 Tip 1.2x7.0mm 1/4 Inch Hex Shank High-Strength Steel - 502137, Reversible Screwdriver Blade This reversible screwdriver blade is built for consistent fit and dependable torque transfer in professional hand tool setups. It combines a PH3 tip and a 1.2x7.0mm blade profile with a 1/4in hex shank for secure engagement and quick blade changes. Designed around an 180mm overall length, it provides a practical balance of reach and control. The shaft is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties in demanding shop and field conditions. Key Benefits 1/4in hex shank provides secure fit and fast reversible blade interchangeability. PH3 and 1.2x7.0mm reversible blade profile supports versatile fastening work. 180mm overall length helps maintain control while reaching tighter access areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Treated shaft and heavy-duty design withstand tough applications and repeated use. Meets or exceeds ANSI standards for dependable, professional-grade consistency. SKU 502137 is built for technicians who need a durable, interchangeable blade with predictable performance. The high-strength steel construction, treated shaft, and ANSI-aligned build quality help it hold up under daily heavy use while maintaining reliable engagement through the 1/4in hex interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.