Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #3 Philips Screwdriver Bit 56mmL
- Mfr # 1403
- Zoro # G523580673
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1403
- Zoro #
- G523580673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #3 Phillips Drive 56mm Length Durable Steel - 1403, Professional Screwdriver Bit This professional screwdriver bit is built for technicians who need consistent engagement and dependable durability in daily service work. It combines a 5/16 inch hex shank with a #3 Phillips drive profile to support secure bit retention and stable driving performance. With a 56mm (2.2 inch) overall length, it offers practical reach for common fastener access without sacrificing control. Constructed from High Speed Steel and heat treated for a tough exterior and strong core, it's designed to handle heavy use while maintaining long-term reliability. Key Benefits 5/16 inch hex shank supports secure fitment in compatible bit holders. #3 Phillips drive profile helps maintain consistent engagement with matching screws. 56mm overall length balances reach and control for tight working areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core support. Stamped size markings enable fast identification and cleaner tool organization. SKU 1403 is designed and made for professional technicians, with permanent size stamping and a heat-treated High Speed Steel build that supports long service life. It's a straightforward, workshop-ready choice when you need a durable #3 Phillips bit with a 5/16 inch hex shank and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.