1/4in Hex Shank, 1/16in Hex Screwdriver Bit 125mmL
- Mfr # 3604
- Zoro # G423580285
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3604
- Zoro #
- G423580285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/16 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3604 Precision Hex Screwdriver Bit This precision hex screwdriver bit is built for controlled fastening where a 1/16 inch hex profile and extended reach are needed. The 1/4 inch hex shank supports broad driver compatibility, while the 125mm overall length helps access deeper or recessed fasteners. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for repeatable performance under professional use. The size is permanently stamped for fast identification during setup and tool organization. Key Benefits 1/4 inch hex shank fits a wide range of bit holders. 1/16 inch hex bit size supports precise, controlled fastener engagement. 125mm overall length provides added reach for recessed applications. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a durable exterior with a strong inner core. Permanently stamped size marking improves organization and quick selection. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 3604 is engineered to hold up to heavy use while keeping sizing and identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.