Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Wobble Hex Bit 125mmL
- Mfr # 5624
- Zoro # G923583113
product price:Â
$
12.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5624
- Zoro #
- G923583113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank, 3/8 Inch Drive, Wobble Style, 125mm Length - 5624 Professional Hex Bit Socket This wobble-style hex bit socket is built for controlled torque transfer with a 3/8 inch drive and a 3/8 inch hex shank. The 125mm overall length helps maintain reach and control when working in tighter access areas. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability in professional service. Size markings are stamped for quick identification, and the tool meets or exceeds ANSI standards. Key Benefits 3/8 inch hex shank and wobble bit design for secure engagement. 125mm overall length balances access in tight spaces with control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated exterior improves wear resistance with a tough inner core. Stamped size markings support fast selection and long-term tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 5624. Designed and made for professional technicians, this hex bit socket is intended to handle heavy use while staying easy to identify and dependable in service environments. The wobble style helps maintain fit where straight alignment is difficult, without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.