41mm Hex Shank, 55mm Hex Screwdriver Bit
- Mfr # 3055
- Zoro # G923583427
product price:Â
$
50.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3055
- Zoro #
- G923583427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 41mm Size, 55mm Length, Hex Shank, Durable Steel Construction - 3055, Professional Hex Screwdriver Bit SKU: 3055. This professional hex screwdriver bit is built for consistent fit and dependable performance in demanding shop use. It features a 41mm hex shank with a 55mm hex screwdriver bit profile, designed to deliver controlled engagement where accuracy and durability matter. Manufactured from High Speed Steel, it provides high strength with anti-corrosive properties to help maintain condition over time. The bit is heat treated for a tough exterior and superior inner core strength, and the size is stamped for permanent, fast identification during tool organization. Key Benefits 41mm hex shank and 55mm bit profile for precise, stable engagement. Overall length of 75mm helps reach tight or recessed fastener locations. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from frequent professional handling. Heat-treated exterior improves toughness with superior inner core strength. Permanently stamped sizing makes identification quick and reduces tool mix-ups. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.