Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 200mmL
- Mfr # 4849
- Zoro # G023582825
product price:Â
$
17.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4849
- Zoro #
- G023582825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size Hex Shank 200mm Length Precision Drive Durable Steel - 4849, Hex Shank Screwdriver Bit This 9mm hex screwdriver bit is built for controlled, repeatable driving with a long 200mm overall length for added reach. The 9mm hex shank supports secure tool engagement, while the stamped size marking helps keep your bit selection fast and organized on the bench or in the field. Made from High Speed Steel and heat treated, it delivers high strength and durability with anti-corrosive properties. Key Benefits 9mm hex shank and 9mm bit size for consistent, accurate drive fit. 200mm overall length helps reach fasteners in deeper or restricted areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers tough exterior wear resistance and strong inner core. Stamped size identification supports faster selection and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 4849. Designed for professional technicians and heavy-use environments, this long hex screwdriver bit focuses on durability, identification clarity, and standard-compliant performance. The combination of High Speed Steel, heat treatment, and corrosion resistance helps maintain reliable service life while supporting precise driving where reach and stability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.