Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.2 x 6.5mm Slotted Bit 175mmL
- Mfr # 1965
- Zoro # G323579266
product price:Â
$
11.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1965
- Zoro #
- G323579266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 6.5mm Size 1/4 Inch Hex Shank 175mm Length Precision Screwdriver Bit - 1965, Slotted Precision Screwdriver Bit Built for controlled slotted fastening, this precision screwdriver bit combines a 1/4in hex shank with a 1.2 x 6.5mm slotted tip and an extended 175mm overall length. The longer profile improves access where standard bits can't reach while maintaining stable engagement in the screw slot. Manufactured from High Speed Steel and heat treated for durability, it is designed for repeated professional use. The bit size is stamped for quick, permanent identification when organizing drawers, bit holders, or mobile tool kits. Key Benefits 1/4in hex shank fits common drivers, holders, and bit adapters. 1.2 x 6.5mm slotted tip supports accurate, consistent flat-screw engagement. 175mm overall length improves reach while keeping control in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Size stamp enables fast identification for efficient tool organization and selection. Designed and made for professional technicians, this bit focuses on reliable fit, long service life, and easy identification in daily work. Its combination of extended length, stamped sizing, and heat-treated High Speed Steel construction supports dependable performance under heavy use and helps reduce downtime caused by premature bit wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.