Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 35mmL
- Mfr # 1296
- Zoro # G223581208
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1296
- Zoro #
- G223581208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size, 14mm Hex Shank Drive, 35mm Length, Durable Construction - 1296 Screwdriver Bit This slotted screwdriver bit is designed for professional tool setups that require a precise 2.5 x 16.0mm slotted profile with a 14mm hex shank. Its compact overall length of 36mm (1.42 inches) helps maintain control and access when space is limited, while keeping a stable interface at the drive end. Built from High-Speed Steel and heat-treated for strength, the bit is engineered to resist wear and corrosion during demanding use. Size markings are stamped directly on the bit for quick identification and consistent tool organization in drawers, cases, or on mobile carts. Key Benefits 2.5 x 16.0mm slotted tip fits matching fasteners for accurate engagement. 14mm hex shank drive supports secure fitment in compatible holders. High-Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior with strong core for longevity. Overall length 36mm (1.42 inches) supports access and controlled handling. Stamped size markings provide fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. The combination of stamped sizing, heat-treated High-Speed Steel, and ANSI-aligned build quality supports reliable results in daily professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.